-
GSW-121Gardner Bender Switches, GSW SeriesItem NumberGSW-121MFG Item NumberGSW-121SeriesGSWProduct DescriptionToggle, Spst 20A 125Vac, O/FSpecifications
Specifications Mounting Hole Size (in) 0.5 " Actuator Length 0.65 " Actuator Type Bat Contacts SPDT Terminal Type Screw Rating (A) @ 120/125 VAC 20 A HP @ 220-250 VAC 0.75 hp Illuminated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
GSW-11Gardner Bender Switches, GSW SeriesItem NumberGSW-11MFG Item NumberGSW-11SeriesGSWProduct DescriptionToggle Switch, SPST, 20A/125VAC, O/FSpecifications
Specifications Mounting Hole Size (in) 0.5 " Actuator Length 0.65 " Actuator Type Bat Contacts SPST Terminal Type Screw Rating (A) @ 120/125 VAC 20 A HP @ 220-250 VAC 0.75 hp Illuminated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
GSW-23Gardner Bender Switches, GSW Momentary SeriesItem NumberGSW-23MFG Item NumberGSW-23SeriesGSW MomentaryProduct DescriptionPush Off / Norm On, Spst 3A 120VacSpecifications
Specifications Operation Momentary Max Voltage 250 VAC Current (A) 3 A Lens/Button Shape Round Extended Lens/Button Color Red Full Shroud No Terminal Type Screw Rating (A) @ 120/125 VAC 3 A Rating (A) @ 220-250 VAC 1.5 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
GSW-10Gardner Bender Switches, GSW SeriesItem NumberGSW-10MFG Item NumberGSW-10SeriesGSWProduct DescriptionToggle, SPST, 20A, 125VAC, On/Off,Specifications
Specifications Mounting Hole Size (in) 0.5 " Actuator Length 0.469 " Actuator Type Bat Contacts SPST Terminal Type Screw Rating (A) @ 120/125 VAC 20 A HP @ 220-250 VAC 1.5 hp Illuminated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
GSW-12Gardner Bender Switches, GSW SeriesItem NumberGSW-12MFG Item NumberGSW-12SeriesGSWProduct DescriptionToggle, Spdt 20A 125Vac, O/OSpecifications
Specifications Mounting Hole Size (in) 0.5 " Actuator Length 0.65 " Actuator Type Bat Contacts SPDT Terminal Type Screw Rating (A) @ 120/125 VAC 20 A HP @ 220-250 VAC 0.75 hp Illuminated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
GSW-14Gardner Bender Switches, GSW SeriesItem NumberGSW-14MFG Item NumberGSW-14SeriesGSWProduct DescriptionToggle, Dpst 20A 125Vac, O/FSpecifications
Specifications Mounting Hole Size (in) 0.5 " Actuator Length 0.65 " Actuator Type Bat Contacts DPST Terminal Type Screw Rating (A) @ 120/125 VAC 20 A HP @ 220-250 VAC 1.5 hp Illuminated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
GSW-22Gardner Bender Switches, GSW Momentary SeriesItem NumberGSW-22MFG Item NumberGSW-22SeriesGSW MomentaryProduct DescriptionPush On / Norm Off, Spst 6A 120VacSpecifications
Specifications Operation Momentary Max Voltage 250 VAC Current (A) 6 A Lens/Button Shape Round Extended Lens/Button Color Black Full Shroud No Terminal Type Screw Rating (A) @ 120/125 VAC 6 A Rating (A) @ 220-250 VAC 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
GSW-42Gardner Bender Switches, Appliance Rocker SeriesItem NumberGSW-42MFG Item NumberGSW-42SeriesAppliance RockerProduct DescriptionLighted Appl Rocker, Spst 16ASpecifications
Specifications Blister Pack No Mounting Hole Size (in) 1.125 x 0.550 Bezel Rectangular/Plastic Legend on Switch No Contacts SPST Rating (A) @ 120/125 VAC 16 A Rating (A) @ 220-250 VAC 8 A Illuminated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
GSW-48Gardner Bender Switches, Standard Rocker SeriesItem NumberGSW-48MFG Item NumberGSW-48SeriesStandard RockerProduct DescriptionLighted Mini, Spst 10A 125Vac, O/FSpecifications
Specifications Blister Pack No Mounting Hole Size (in) 0.776 x 0.520 Bezel Rectangular/Plastic Legend on Switch No Contacts SPST Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 10 A HP @ 220-250 VAC 0.5 hp Illuminated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
GSW-110Gardner Bender Switches, GSW SeriesItem NumberGSW-110MFG Item NumberGSW-110SeriesGSWProduct DescriptionToggle, Spst 20A 125Vac, O/FSpecifications
Specifications Mounting Hole Size (in) 0.5 " Actuator Length 0.65 " Actuator Type Bat Contacts SPST Terminal Type Screw Rating (A) @ 120/125 VAC 20 A HP @ 220-250 VAC 0.75 hp Illuminated No Blister Pack No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.